Shop All Parking Signs
Nmc
Restricted Area No Parking Sign, RA20AB
Mfr # RA20AB
Zoro # G9292908
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header RESTRICTED AREA
- Legend NO PARKING
- Width 14 in
- Height 10 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # RA20AB
- Zoro # G9292908
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | No Parking Sign |
Header | RESTRICTED AREA |
Legend | NO PARKING |
Sign Material | Aluminum |
Operating Temp. Range | Up to 150°F |
Description
Restricted Area No Parking Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Lime, Non-ANSI Compliant Fleece Hi Vis Cap (2828)
- ZORO SELECT Overboots, Mens, Size 11, Yellow, PR (151011)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- BRADY DO NOT PAINT Pipe Marker Style 28 White on Red 28 per Card, 5 PK (150685-PK)
- NMC Minimum Fine $250 Ada Parking Sign California, TMAS12J (TMAS12J)
- NMC State Handicapped Parking Sign Georgia, TMS314G (TMS314G)
- NMC No Parking Anytime Sign, TM33H (TM33H)
- NMC No Overnight Parking Violators Will Be Towed Sign, TM57J (TM57J)
- NMC Private Parking Unauthorized Cars Will Be Towed Sign, TM58G (TM58G)
- NMC No Parking Unauthorized Vehicles Will Be Towed Sign, TM12G (TM12G)
- SIGNMISSION Free Valet Parking W/ Ahead Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-23944 (A-DES-BW-1818-23944)
- Nmc Signs