Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Resilient Tape 2"x60Ft Black
Mfr # AST260B
Zoro # G5799155
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Grit Size Proprietary
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # AST260B
- Zoro # G5799155
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Grit Size | Proprietary |
Details
Item | Resilient Anti Slip Tape |
Material | Vinyl |
Color | Black |
Pattern | Solid |
Description
Resilient Tape 2 In.x60Ft Black, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSHED INNOVATION HydraBarrier Standard Sandbag Alternative, 12'L x 4H (HBS-12)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY2X000600)
- ZORO SELECT Vertical Panel Base, 1 5/16 in Height, 18 1/2 in Width (03-760-15)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- NMC Hvy Duty Grit 12"x60Ft (AGHD1260)
- NMC Anti Skid 1"x60Ft (AGT160)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- SUPERGRIT 3" Stair Nosing 3'6" Black-Drilled (132-BLA36)
- Nmc Anti-slip tapes, Treads & Stair Nosings