Shop All Identification Labels
Nmc
Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL81BP50
Zoro # G9292147
product price: $79.19
/pk 50, $1.58/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL81BP50
- Zoro # G9292147
- UPC # 88748113388
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Shape | Diamond |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Residue |
Background Color | Black, White, Red |
Legend/Background Color | Black |
Item | Residue 3 Flammable Liquids Blank Dot Pl |
Description
Residue 3 Flammable Liquids Blank Dot Pl, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (EGDFB030404)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (300BLA3-6)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV08)
- BRADY Pipe Mrkr, Hot Water Return, 3/4to2-3/8 In (7148-4)
- NMC Oxygen 2 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL7P50)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Unrippable Vinyl (DL126UV)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR100)
- NMC Nfpa Label Number 3", Pk5, Color: Black (DCN30)
- NMC Personal Protection Numbers/Symbols Right-To-Know Label, Pk10 (HM41)
- NMC Carbon Dioxide Cylinder Shoulder Label, Pk25 (CY103AP)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86265 (86265)
- Nmc Safety Labels