Shop All Identification Labels
Nmc
Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk50
Mfr # DL81BPR50
Zoro # G9292232
product price: $83.19
/pk 50, $1.66/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL81BPR50
- Zoro # G9292232
- UPC # 88748113393
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Shape | Diamond |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Residue |
Background Color | Black, White, Red |
Legend/Background Color | Black |
Item | Residue 3 Flammable Liquids Blank Dot Pl |
Description
Residue 3 Flammable Liquids Blank Dot Pl, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC DOT SHIPPING LABEL, (DL194ALV)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 5, PR (150040-SZ5)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-FRIBLK-03-M)
- ROPE LOGIC Grizzly Spliced 2 in 1 Lanyard Lightning Green 1/2 in. x 10 ft. (33301)
- NMC Radioactive Ii Label, Material: Pressure Sensitive Paper (DL26AL)
- NMC Hazcom12 Ghs Poster - Spanish (PST129SP)
- NMC Dangerous When Wet 4 Dot Placard Sign (DL47PR)
- NMC Nfpa Label Symbol 3", Pk5, Color: Pink (DCL153)
- NMC Symbol Halon 1301 Battery Imo Label, IMO115P (IMO115P)
- NMC Lockout Before Working On..Label, Pk5 (ESD377AP)
- NMC Wear Hearing Protection Iso Label, Pk5 (ISO402AP)
- Nmc Safety Labels