Shop All Identification Labels
Nmc
Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL81BUV100
Zoro # G9292348
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL81BUV100
- Zoro # G9292348
- UPC # 88748113401
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Shape | Diamond |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Residue |
Background Color | Black, White, Red |
Legend/Background Color | Black |
Item | Residue 3 Flammable Liquids Blank Dot Pl |
Description
Residue 3 Flammable Liquids Blank Dot Pl, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellw/Green, XL (O24122)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100007)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-751)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- NMC Color Bar Nfpa Write-On Warning Label, Width: 1" (WML4)
- NMC Four Digit Placard 3286, Pk50 (DL651R50)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Background Color: Red and Black on White (DL62BPR)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Adhesive Backed Vinyl (DL73BP10)
- NMC Energy Isolation - Pneumatic Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1307)
- NMC Danger Authorized Personnel Only Label, Pk5 (D9AP)
- SANFORD DYMO® D1 Standard Labels 1/2" Black on White (45113)
- Nmc Safety Labels