Shop All Identification Labels
Nmc
Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL81BP100
Zoro # G9292110
product price: $131.99
/pk 100, $1.32/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL81BP100
- Zoro # G9292110
- UPC # 88748113386
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Shape | Diamond |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Residue |
Background Color | Black, White, Red |
Legend/Background Color | Black |
Item | Residue 3 Flammable Liquids Blank Dot Pl |
Description
Residue 3 Flammable Liquids Blank Dot Pl, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Valve/Electrical Kit, Red, Plastic Case (1457VE410KABAS)
- BRADY Cartridge Label, Thermal-Transfer, White (M5-187-1-342)
- 3M Safety Reader Glasses, +2.0, Clear, Antifog (11514-00000-20)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Orange (6FXW6)
- NMC Hazardous Waste Hazmat Label, Material: Pressure Sensitive Paper (HW10)
- NMC Symbol Emergency Switchboard Imo Label, IMO134R (IMO134R)
- NMC Energy Isolation - Rotating Isolation Point, Pk10, Width: 4" (ISL3417)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Adhesive Backed Vinyl (DL84BP)
- NMC Nfpa Label Symbol 1", Pk5, Material: Pressure Sensitive Vinyl (DCL151)
- NMC Symbol Sprinkler Section Valve Imo Label, IMO169P (IMO169P)
- NMC Used Oil, PS Vinyl Label, Pk25 (HW39)
- Nmc Safety Labels