Shop All Identification Labels
Nmc
Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk100
Mfr # DL81BPR100
Zoro # G9292250
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL81BPR100
- Zoro # G9292250
- UPC # 88748113391
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Shape | Diamond |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Residue |
Background Color | Black, White, Red |
Legend/Background Color | Black |
Item | Residue 3 Flammable Liquids Blank Dot Pl |
Description
Residue 3 Flammable Liquids Blank Dot Pl, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Lab Coat, 2XL, Blue, PK30 (PB212SBU2X003000)
- RANGER BY HONEYWELL Overboot, Men, 10, 5-Buckle, Blk, Rubber, PR (T369/10)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1101654)
- NMC Explosive 1.2C Label, Pk25 (DL43AP)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Rigid Plastic (DL45R)
- NMC Symbol Start Air Supply Imo Label, IMO188R (IMO188R)
- NMC Harmful Irritant Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS206AP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Rigid Plastic (DL48R)
- NMC Dot Placard Sign, 1.4 Explosives B1, Material: Rigid Plastic (DL44R)
- NMC Graphic Wear Head And Eye Protection Iso Label, Pk10 (ISO210AP)
- Nmc Identification Labels