Shop All Identification Labels
Nmc
Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk10
Mfr # DL81BPR10
Zoro # G9292241
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL81BPR10
- Zoro # G9292241
- UPC # 88748113390
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Shape | Diamond |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Residue |
Background Color | Black, White, Red |
Legend/Background Color | Black |
Item | Residue 3 Flammable Liquids Blank Dot Pl |
Description
Residue 3 Flammable Liquids Blank Dot Pl, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Unbrkbl Shoelace Boot Lace, 63", Blk, PR1 (30007)
- DANA Fire Extinguisher Cabinet, Recessed, 26 3/4 in Height, 10 lb (7220-DV)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-165)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY19)
- NMC Oxidizer Ghs Label, Standards: Osha (GHS2012ALV2)
- NMC Safety Orientation Name: Job Site Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH168)
- NMC Dangerous For Environment Ghs Label, Background Color: Black and Red on White (GHS2072AL2)
- NMC Energy Isolation - Oil Isolation Point, Pk10, Width: 3" (ISL1314)
- NMC CPR First Aid Certified And Trained Hard Hat Emblem, Pk25 (HH55R)
- NMC Marine Pollutant Placard, Pk25, Material: Adhesive Backed Vinyl (DL77P25)
- NEVS Crash Cart Check/First Medical to Exp. 1-3/4" x 2-3/4" Yellow w/Black (P-12801)
- Nmc Safety Labels