Shop All Identification Labels
Nmc
Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Rigid Plastic
Mfr # DL81BR
Zoro # G9292199
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL81BR
- Zoro # G9292199
- UPC # 88748104219
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Shape | Diamond |
Color | White |
Mounting Style | With Corner Holes |
Legend | Residue |
Background Color | Black, White, Red |
Legend/Background Color | Black |
Item | Residue 3 Flammable Liquids Blank Dot Pl |
Description
Residue 3 Flammable Liquids Blank Dot Pl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (980WRS-Z7/6FT)
- NMC First Aid Station Sign - Bilingual, M737PB (M737PB)
- RADIONIC HI-TECH ExSgn Retrofit Kit, Drct Wr, 4.5, Wht, LED (ZXE-5000-DB)
- CONDOR Knit Glove, Acrylic/Poly, L, PR (3BA36)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Unrippable Vinyl (DL35UV)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 20" (SPD24PC)
- NMC Explosive Ghs Label, Material: Pressure Sensitive Paper (GHS2022AL2)
- NMC Four Digit Placard 2920 (DL184R)
- NMC Flammable Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL46UV10)
- NMC Hazardous Material System Label, Material: Pressure Sensitive Paper (HMS22L)
- NMC Hot Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL76P10)
- Nmc Safety Labels