Shop All Identification Labels
Nmc
Residue 3 Flammable Liquids Blank Dot Placard Sign
Mfr # DL81BPR
Zoro # G9292208
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL81BPR
- Zoro # G9292208
- UPC # 88748113389
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Shape | Diamond |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Residue |
Background Color | Black, White, Red |
Legend/Background Color | Black |
Item | Residue 3 Flammable Liquids Blank Dot Pl |
Description
Residue 3 Flammable Liquids Blank Dot Pl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Exhalation Valve Cover (82382)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (ZT8-1075)
- MCR SAFETY MCR Safety 103 Ratchet Head Gear, Head Gear Only, Polycarbonate, Blue (103)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWGD104XL)
- NMC Pipemarker Labels On A Roll, 4" (H4450Y)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL6BPR (DL6BPR)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Unrippable Vinyl (DL67BUV)
- NMC Placard Sign, 1203 3 Dot, Pk50, Material: Adhesive Backed Vinyl (DL41BP50)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL131PR)
- NMC Organic Peroxide Placard, Pk50, Material: Unrippable Vinyl (DL15UV50)
- SMEAD Label, Accs, ""T"", Gray, 100Ct Pk (SMD67190)
- Nmc Identification Labels