Shop All Identification Labels
Nmc
Repairs By Initials And Date Label, Pk3
Mfr # INL10
Zoro # G9291873
product price: $11.35
/pk 3, $3.78/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2-1/4"
- Height 1"
- Subject Matter Rectangle
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # INL10
- Zoro # G9291873
- UPC # 88748105859
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2-1/4" |
Height | 1" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Rectangle |
Language | English |
Color | Red, White |
Mounting Style | Adhesive-Backed |
Legend | Repaired by - Initials___ Date___ |
Background Color | Red, White |
Legend/Background Color | Red, White |
Item | Repairs By Initials And Date Label, Pk3 |
Description
Repairs By Initials And Date Label, Pk3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, Navy (6700CT)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, L, 12PK (PGP40T-L)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size M (20-1-5000-M)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Rigid Plastic (DL14BR)
- NMC Health Hazard Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS208AP)
- NMC Harmful Irritant Ghs Label, Material: Pressure Sensitive Paper (GHS2062AL2)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic (DL146BR)
- NMC Nfpa Label Symbol 1", Pk5, Material: Pressure Sensitive Vinyl (DCL151)
- NMC Flammable Dot Placard Sign, 1223, Pk100, Material: Adhesive Backed Vinyl (DL182P100)
- ACCUFORM GHS Symbol Label, Corrosive, 1x1,250 Roll (LZH604EV2)
- Nmc Identification Labels