Shop All Identification Labels
Nmc
Red Tag Label, Pk5
Mfr # LN100AP
Zoro # G9291447
product price: $8.69
/pk 5, $1.74/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 5"
- Height 3"
- Subject Matter Lean
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # LN100AP
- Zoro # G9291447
- UPC # 88748106082
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 3" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Lean |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Red Tag Label |
Background Color | Red |
Item | Red Tag Label, Pk5 |
Description
Red Tag Label, Pk5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, White (TQ-601-L)
- REFRIGIWEAR Glove Deerskin Latex Coating Xl, PR (0251RGRAXLG)
- NMC Fire Door Do Not Block Sign (M32RB)
- DELTANA Residential Letter A Oil Rubbed Bronze 4" (RL4A-10B)
- NMC Symbol Radar Transponder Imo Label, IMO217R (IMO217R)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL46R)
- NMC Dangerous For Environment Ghs Label, Pk5, Width: 4" (GHS407AP)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Paper (HM27)
- NMC Symbol Evacuation Slide Imo Label, IMO201R (IMO201R)
- NMC Self-Adhesive Vinyl Bumper Windshield Red, Pk100, PP13B (PP13B)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, REMOVABLE PS VINYL (DL72BPR)
- Nmc Safety Labels