Shop All Identification Labels
Nmc
Red Tag Area Sign, Language: English
Mfr # LN102A
Zoro # G9291237
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Standard Aluminum
- Width 10"
- Height 7"
- Subject Matter Workplace/Safety
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # LN102A
- Zoro # G9291237
- UPC # 88748113925
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10" |
Height | 7" |
Details
Material | Standard Aluminum |
Subject Matter | Workplace/Safety |
Language | English |
Shape | Rectangle |
Color | White, Red |
Mounting Style | Wall Mount |
Legend | Red Tag Area |
Background Color | Red |
Legend/Background Color | White, Red |
Item | Red Tag Area Sign |
Description
Red Tag Area Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Floor Mat, 24 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN18)
- ZORO SELECT Glove Dispenser, PETG, 15-3/4 In.W, 3 Boxes (6GLA6)
- JAMCO Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red (BP72RP)
- HARRIS INDUSTRIES Label, 7/8 In. H, 7/8 In. W, PK500, LB132338 (LB132338)
- NMC Graphic Do Not Throw Switch Iso Label, Pk5 (ISO423AP)
- NMC Symbol Sprinkler Installation Imo Label, IMO127P (IMO127P)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL7UV25)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL12BPR)
- NMC Graphic Crush Hazard Iso Label, Pk10 (ISO243AP)
- NMC Toxic Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS405AP)
- BRADY Recycling Label, Vinyl, 5 In. W, PK5, 20640FLS (20640FLS)
- Nmc Identification Labels