Shop All Identification Labels
Nmc
Read The Label Before Using Sign, Material: Adhesive Backed Vinyl
Mfr # C596PB
Zoro # G9290817
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Material Adhesive Backed Vinyl
- Width 14"
- Height 10"
- Standards OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # C596PB
- Zoro # G9290817
- UPC # 887481014890
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 14" |
Height | 10" |
Details
Header | Caution |
Material | Adhesive Backed Vinyl |
Standards | OSHA 29 CFR 1910.145 |
Subject Matter | Accident Prevention |
Language | English |
Shape | Rectangle |
Color | Black, Yellow |
Header Background Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Read the Label Before Using |
Background Color | Black, Yellow |
Legend/Background Color | Yellow |
Item | Read The Label Before Using Sign |
Description
Read The Label Before Using Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ATV202G Fingerless AntiVibration Gloves, L (ATV202G-L)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, M, PR (47-402)
- BRADY B30 Series Continuous Self-Extinguishing Polyester Labels 4 in W x 100 ft L WT (B30C-4000-443)
- PYRAMEX Rendevous, Blackr Frame, Amber Lens, Amber Scratch-Resistant (SB2830S)
- NMC Material For Recycle Hazmat Label (HW34ALV)
- NMC Hazardous Waste Handle With Care Hazmat Label, Material: Pressure Sensitive Paper (HW20)
- NMC Explosives 1.1L 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL89PR)
- NMC Laser Hazard Iso Label, Pk5 (ISO468AP)
- NMC Notice Turn Off When Not InUse Label, PK5 (N369AP)
- NMC Explosives 1.3L 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL93PR)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk10 (DL42BUV10)
- Nmc Safety Labels