Shop All Identification Labels
Nmc
Radioactive Iii Label
Mfr # DL27ALV
Zoro # G9290710
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Radiation Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL27ALV
- Zoro # G9290710
- UPC # 88748110252
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl .002 |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Radiation Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Radioactive III Contents: Activity: Transport Index |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Radioactive Iii Label |
Description
Radioactive Iii Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, S, Brown, Form Fitting Trek Dry(R) (LMG-75-008)
- MCR SAFETY Shoulder Leather Palm XXL, PK12 (1200XXL)
- SOFT SCRUB Cln Glove Rbr L Pur (12813-16)
- JJ KELLER Handbook, FMCSR Regulations, English (744)
- NMC No Smoking Iso Label, Pk5 (ISO419AP)
- NMC Misc Blank Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL61BUV50)
- NMC Chain Drive Entanglement Hazard Iso Label, Pk10 (ISO247AP)
- NMC Labels, Shipping And Packing, Hot Rush (LR26AL)
- NMC Gas Only Hazmat Label, Pk5 (M765AP)
- NMC Do Not Wear Loose Clothing.. Label, Pk5 (C511AP)
- NMC Dot Placard Sign, 1942 5.1, Material: Adhesive Backed Vinyl (DL178BP)
- Nmc Identification Labels