Shop All Identification Labels
Nmc
Radioactive Ii Label, Pk25
Mfr # DL26AP
Zoro # G9290692
product price: $9.15
/pk 25, $0.37/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Radiation Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL26AP
- Zoro # G9290692
- UPC # 88748104151
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Radiation Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Radioactive II Contents: Activity: Transport Index |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Radioactive Ii Label, Pk25 |
Description
Radioactive Ii Label, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XS, Black, Ribbed Stretch Nylon (WFG-01-XS)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 6PK (844105)
- SIGNMISSION OSHA Sign, Employee Parking All Others Towed, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-11957)
- CELLUCAP Hairnet, Black, Universal, PK144 (HN5BKGRA)
- NMC Symbol B Class Division Imo Label, IMO178P (IMO178P)
- NMC Hazard Warning Nfpa Write-On Warning Label (WOL3)
- NMC Radioactive Ii Label, Material: Pressure Sensitive Paper (DL26AL)
- NMC Empty Self-Laminating Label, Pk25 (HW35SL25)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Unrippable Vinyl (DL67BUV)
- NMC CERTIFIED CRANE OPERATOR, GRAPHIC, 2"DIA, Pk25 (HH105)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- Nmc Safety Labels