Shop All Identification Labels
Nmc
Radioactive Ii Label, Material: Pressure Sensitive Paper
Mfr # DL26AL
Zoro # G9290753
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Radiation Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL26AL
- Zoro # G9290753
- UPC # 88748109933
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Radiation Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Radioactive II Contents: Activity: Transport Index |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Radioactive Ii Label |
Description
Radioactive Ii Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Z03 (473Z03)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BIOTAC)
- CONDOR Safety Glasses, Mirror Anti-Scratch (2VLA4)
- NMC Organic Peroxide Placard, Material: Pressure Sensitive Removable Vinyl .0045 (DL15PR)
- NMC Toxic Gas 2.1 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL126ALV)
- NMC Graphic Of Recycle Arrow Label, ENV29AB (ENV29AB)
- NMC Electric Voltage Hazard Iso Label, Pk10 (ISO259AP)
- NMC Argon Cylinder Shoulder Label, Pk25 (CY102AP)
- NMC Symbol Emergency Bilge Pump Imo Label, IMO124R (IMO124R)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, Press. Sens. Vinyl .0045, Pk25 (DL72BP25)
- Nmc Identification Labels