Shop All Identification Labels
Nmc
Radioactive I Label, Pk25
Mfr # DL25AP
Zoro # G9290701
product price: $8.69
/pk 25, $0.35/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Radiation Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL25AP
- Zoro # G9290701
- UPC # 88748104150
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Radiation Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Radioactive I Contents: Activity: |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Radioactive I Label, Pk25 |
Description
Radioactive I Label, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK (LA049PF/M)
- BRADY Exit Sign, 7X10", R/WHT, PLSTC, Exit, ENG (22489)
- BRADY Push Button Lockout, Clear, 3/16 In Dia. (PBL6)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300M-08)
- NMC Crush Hazard Iso Label, Pk5 (ISO444AP)
- NMC Corrosive 8 Dot Placard Sign (DL12R)
- NMC Poison Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL132PR)
- NMC Universal Waste With Purple Stripes Self-Laminating Label, Pk25 (HW31SL25)
- NMC Pg Iii 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL127P)
- NMC Graphic Static Sensitive Hazard Iso Label, Pk5 (ISO456AP)
- NMC Spontaneously Combustible Label, Pk25 (DL21AP)
- Nmc Safety Labels