Shop All Identification Labels
Nmc
Radioactive I Label, Material: Pressure Sensitive Vinyl .002
Mfr # DL25ALV
Zoro # G9290607
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Radiation Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL25ALV
- Zoro # G9290607
- UPC # 88748110250
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl .002 |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Radiation Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Radioactive I Contents: Activity: |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Radioactive I Label |
Description
Radioactive I Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lanyard, 6 ft., Gray (10190400)
- BDG Poly-Cotton Glove, X-Large, PR (10-1-367FD-XL)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 24926 (A-1218-24926)
- 2W INTERNATIONAL Hard Hat Sweat Band 3 Pack, 3PK (HSB-03)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PS VINYL (DL136BP)
- NMC Contains Lead Contaminates Hazard Warning Label (PRD95)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Vinyl (HW37ALV)
- NMC Oxidizer Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS401AP)
- NMC Qualified Crane Operator Hard Hat Label, Pk25 (HH58)
- NMC Symbol Release Grips Imo Label, IMO195P (IMO195P)
- NEVS Dissolvable DaySpot Set - Monday thru Sunday 1" circle Assorted (DDOT-SET1W)
- Nmc Safety Labels