Shop All Identification Labels
Nmc
Radioactive I Label, Material: Pressure Sensitive Paper
Mfr # DL25AL
Zoro # G9290622
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Radiation Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL25AL
- Zoro # G9290622
- UPC # 88748109937
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Radiation Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Radioactive I Contents: Activity: |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Radioactive I Label |
Description
Radioactive I Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade PVC Poly Suit 3 Pc Ye, 2XL (2303X2)
- MAGID TREX TRX443 Flex Series Lean UltraLightweight Foam Nitrile Palm Coated Impact Glove Cut Level A4, S (TRX443-S)
- SALISBURY Flame Resistant Coat (ACC12RGXL)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKG4PL)
- NMC Nfpa Label Number 4", Pk5, DCN42 (DCN42)
- NMC Electrical Power Shut-Off Label, Pk5, EPA1AP (EPA1AP)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL148BPR10)
- NMC Corrugated Only Label, Pk5 (ENV25AP)
- NMC Symbol Powder Installation Imo Label, IMO118P (IMO118P)
- NMC Read The Label Before Using Sign, Material: Adhesive Backed Vinyl (C596PB)
- NMC HARD HAT EMBLEM, VISITOR, 2" DIA, Pk25 (HH20)
- Nmc Safety Labels