Shop All Identification Labels
Nmc
Radioactive 7 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL16P50
Zoro # G9290491
product price: $83.59
/pk 50, $1.67/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 7
- Subject Matter Radiation Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL16P50
- Zoro # G9290491
- UPC # 88748112506
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 7 |
Subject Matter | Radiation Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Radioactive |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Radioactive 7 Dot Placard Sign, Pk50 |
Description
Radioactive 7 Dot Placard Sign, Pk50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Safety Tag, 3-1/8 in. W, Polyester, PK12 (497A)
- ACCUFORM Banner, Safety Protects People, 28 x 96 In (MBR819)
- TINGLEY Pylon Metatarsal Guard Boot, M 14, PR (MB916B.14)
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-LIME)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL46UV)
- NMC Wear Eye Protection Iso Label, Pk5 (ISO401AP)
- NMC Danger Lead Containing Hazardous Waste Hazard Warning Label (PRD75)
- NMC Emergency Medical Technician Hard Hat Emblem, Pk25 (HH40)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Rigid Plastic (DL65BR)
- NMC Poison 6 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL8PR50)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR25)
- Nmc Safety Labels