Shop All Identification Labels
Nmc
Radioactive 7 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL16UV100
Zoro # G9290668
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 7
- Subject Matter Radiation Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL16UV100
- Zoro # G9290668
- UPC # 88748112519
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 7 |
Subject Matter | Radiation Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Radioactive |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Radioactive 7 Dot Placard Sign, Pk100 |
Description
Radioactive 7 Dot Placard Sign, Pk100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, White, Sanitary Sewer, PK5 (7250-4-PK)
- OCCUNOMIX Jacket, Unisex, 2XL, Yellow (LUX-350-JB-BY2X)
- 3M Half Mask Respirator, Size M (6502)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PVC, Pk10 (DL97BUV10)
- NMC Organic Peroxide 5.2 Dot Placard Label, Pk25 (DL18AP)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk50 (DL42BUV50)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Material: Rigid Plastic (DL62BR)
- NMC Nfpa Label Number 4", Pk5, DCN40 (DCN40)
- NMC Read The Label Before Using Sign, Header: Caution (C596RB)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Pk100, DL8BP100 (DL8BP100)
- Nmc Identification Labels