Shop All Identification Labels
Nmc
Radioactive 7 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL16P
Zoro # G9290397
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 7
- Subject Matter Radiation Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL16P
- Zoro # G9290397
- UPC # 88748104128
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 7 |
Subject Matter | Radiation Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Radioactive |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Radioactive 7 Dot Placard Sign |
Description
Radioactive 7 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXL)
- GEMTOR Full Body Harness, Vest Style, Universal (900H-2)
- ERGODYNE Black High-Performance Dew Rag, PK6 (6615)
- ERB SAFETY Hoodoo FR, Inherent Flame Resistant Neck Gaiter (19350)
- NMC Dot Placard Sign, 3475 3, Gasoline, Material: Adhesive Backed Vinyl (DL170BP)
- NMC Crane Overhead W/ Graphic Label (S70R)
- NMC Dot Placard Sign, 2920 8 Corrosive, Material: Pressure Sensitive Removable Vinyl .0045 (DL184PR)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL6UV)
- NMC Flammable 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PS VINYL (DL71BP)
- LABELMASTER Miscellaneous Dangerous Goods, PK50 (HML9S)
- Nmc Identification Labels