Shop All Safety Tags & Identification
Nmc
Radioactive 7 Dot Placard Sign
Mfr # DL16TB
Zoro # G9290561
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Radioactive
- Material Card Stock
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL16TB
- Zoro # G9290561
- UPC # 88748112512
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Radioactive 7 Dot Placard Sign |
Legend | Radioactive |
Material | Card Stock |
Standards | DOT 49 CFR 172.519, Hazardous Class 7 |
Tag Color | Black and White on Yellow |
Features | Chemical Resistant, Graffiti Proof |
UV Resistant | Yes |
Type | Placard |
Format | Message and Graphic |
Description
Radioactive 7 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (SR112)
- BDG PR, Welding Gloves, L, Gauntlet, 5" Cuff L (64-1-888)
- SPEAKMAN Repair Part RPG10-0042-Kd Shroud Assembly For SE-400 (RPG10-0042-KD)
- BON TOOL Bon 14-985 Traffic Paddle, Stop/Slow 18", 6" Handle (14-985)
- NMC Radioactive 7 Dot Placard Sign, Pk10 (DL16TB10)
- NMC Notice Due For Service See Other Side Tag, Pk25 (RPT107G)
- NMC Danger High Voltage On Wires Above Sign (D552RB)
- NMC Danger Equipment Locked Out Tag, Pk25 (LOTAG17ST)
- NMC Danger Out Of Service Tag, Pk25 (RPT146)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk50 (DL50TB50)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Pk10 (DL4BTB10)
- Nmc Safety Tags & Identification