Shop All Identification Labels
Nmc
Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002
Mfr # HH127
Zoro # G9289861
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Subject Matter Crane and Hoist
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HH127
- Zoro # G9289861
- UPC # 88748111332
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | Crane and Hoist |
Language | English |
Color | White, Black |
Mounting Style | Adhesive |
Legend | Qualified Crane Signal Person |
Background Color | White and Orange on Black |
Legend/Background Color | Black, Orange |
Item | Qualified Crane Signal Person Hard Hat L |
Description
Qualified Crane Signal Person Hard Hat L, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 1in.H Character, Vinyl (1530-3)
- ARMACELL 1"x59"x50' BLACK AP ARMAFLEX NON SA DUCT LINER (ADR10059050)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-XXL)
- STRANCO Vehicle Placard, Blank, PK10 (DOTP-0054-V10)
- NMC Danger Respirator Required Label, Pk5 (DGA26AP)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- NMC Write-On Nfpa Labels, Material: Pressure Sensitive Paper (HMS12L)
- NMC Danger 120 Volts Label, Pk5 (DGA31AP)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR25)
- NMC Pg Iii 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL127P50)
- STRANCO Inspection Label, English, Quality, PK350, TC-10949 (TC-10949)
- Nmc Safety Labels