Shop All Coronavirus & Social Distancing Signs
Nmc
Practice Social Distancing Sign, 11-3/4" W x 11-3/4" H, English
Mfr # WFS71TX
Zoro # G7930536
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Height 11-3/4"
- Sign Material Texwalk
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # WFS71TX
- Zoro # G7930536
- UPC # 88748115588
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 11-3/4" |
Height | 11-3/4" |
Details
Item | Practice Social Distancing Sign |
Sign Material | Texwalk |
Printed Language | English |
Description
Please Practice Social Distancing 6 Feet, 11.75X11.75, Texwalk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 11-1/2, R, Blk, Composite, PR (12416)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- BROTHER P-Touch Business Expert Connected Label Maker w/2 Rolls Sample Tapes, 30 mm/s Print Speed, 7.4x7x2.8 (PTD460BTVP)
- LYLE Warning Sign, Do Not Block Door, 7 in. H (U6-1053-RA_10X7)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Blue (M641BLPB)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Red (M641RDPB)
- NMC Maintain Social Distancing In Breakroom Sign, 10" W x 14" H, English, Sign Material: Vinyl (N521PBR)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Green (M641GRPB)
- LYLE COVID Plastic Sign, Sorry No Visitors, 7x10 (LCUV-0011-NP_7x10)
- AVERY Social Distancing Floor Decal, 10.5 in. dia, Please Wait Here, Yellow/Black Face, Black Graphic, 5PK (83020)
- BRADY Safety First Social Distancing Banner Sign Vinyl 60 in H x 24 in W BK on WH (170704)
- Nmc Coronavirus & Social Distancing Signs