Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Potable Water Pressure Sensitive, Pk25, B1192G
Mfr # B1192G
Zoro # G9289277
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend POTABLE WATER
- Height 1 in
- Width 9 in
- Material Pressure Sensitive Vinyl
- Character Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # B1192G
- Zoro # G9289277
- UPC # 887481002583
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 9 in |
Character Height | 3/4 in |
Details
Item | Potable Water Pressure Sensitive, Pk25 |
Legend | POTABLE WATER |
Material | Pressure Sensitive Vinyl |
Max. Temp. | 178°F |
Description
Potable Water Pressure Sensitive, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY .35Mm Neoprene Nylon Apron (800S4P)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- 3M E-A-R Push-In(TM) Disposable Foam Probed Test Ear Plugs, Pod Shape, N/A, Yellow, 50 PK (393-2002-50)
- ERB SAFETY Bomber Jacket, Class3, Hi-Viz, Lime/Blk, 2XL (61594)
- NMC Hot Water Return Pressure Sensitive, Pk25, A1137Y (A1137Y)
- NMC Steam Return Pressure Sensitive, Pk25, A1244Y (A1244Y)
- NMC Return Pressure Sensitive, Pk25, A1217Y (A1217Y)
- NMC Domestic Cold Water Pressure Sensitive, Pk25, A1085G (A1085G)
- NMC Chilled Water Supply Pressure Sensitive, Pk25, C1048G (C1048G)
- NMC Direction Arrow W/R, G4117 (G4117)
- BRADY Arc Flash Protect. Lbl, 3-1/2inHx5inW, PK5 (103532)
- Nmc Pipe Markers, Arrow, and Banding Tape