Shop All Identification Labels
Nmc
Poison Label, DL159ALV
Mfr # DL159ALV
Zoro # G9289170
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL159ALV
- Zoro # G9289170
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison Label |
Description
Poison Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Toes2go Composite Toe Cap Overshoes, S, PR (T2GCOMPS)
- NMC Danger Automatic Equipment May Start At, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D401PB)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- 3M Fire Barrier Pillow, 9 In. L, 6 In. W (FB-369*)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Color: Black (DL73BPR)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Material: Unrippable Vinyl (DL64BUV)
- NMC Biohazard Label, Pk5, S71AP (S71AP)
- NMC No Exit Label, Pk5 (S7AP)
- NMC Symbol A Class Division Imo Label, IMO135R (IMO135R)
- NMC Nfpa Label Symbol 2", Pk5, Color: Black (DCL102)
- NEVS Label, Medication Added Solution, Drug Additive, Amount 2-15/16" x 2" (PMA-32)
- Nmc Identification Labels