Shop All Identification Labels
Nmc
Poison Inhalation Hazard 6 Dot Placard Sign, Pk50
Mfr # DL125PR50
Zoro # G9289067
product price: $73.45
/pk 50, $1.47/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL125PR50
- Zoro # G9289067
- UPC # 88748111889
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison Inhalation Hazard |
Background Color | White, Black |
Legend/Background Color | White |
Item | Poison Inhalation Hazard 6 Dot Placard S |
Description
Poison Inhalation Hazard 6 Dot Placard S, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black Hard Hat Chin Strap (8985)
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, 3XL, PR (ARCTIG-08-013)
- MIGHTY LINE Freezr Floor Tape, Yellow, 4"x100 ft. Roll (4FY)
- BRADY Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red, Pack 6 (65321)
- NMC Danger Authorized Personnel Only Label, Pk5 (D9AP)
- NMC Nfpa Target Organ Label (NFP21P)
- NMC Energy Isolation - Electrical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3401)
- NMC Nfpa Label Symbol 2", Pk5, Mounting Style: Adhesive-Backed (DCL122)
- NMC Nfpa Label Number 3", Pk5, Subject Matter: Hazardous Materials (DCN32)
- NMC Misc Blank Dot Placard Sign, Pk50, Standards: DOT 49 CRF 172.326 - 172.332 (DL61BP50)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 24PK (Z-262MXF-24PK)
- Nmc Safety Labels