Shop All Identification Labels
Nmc
Poison Inhalation Hazard 6 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL125UV25
Zoro # G9289030
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL125UV25
- Zoro # G9289030
- UPC # 88748111898
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison Inhalation Hazard |
Background Color | White, Black |
Legend/Background Color | White |
Item | Poison Inhalation Hazard 6 Dot Placard S |
Description
Poison Inhalation Hazard 6 Dot Placard S, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-XL)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 4XL (244756)
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper (COL412-2X)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN47)
- NMC Dot Placard Sign, 5.2 Oxidizer And Organic Peroxide, Material: Rigid Plastic (DL63BR)
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk5 (ISO466AP)
- NMC Nfpa Label Number 4", Pk5, DCN44 (DCN44)
- NMC Flammable Liquid 3 Dot Label, Material: Pressure Sensitive Paper (DL161ALV)
- NMC Hazardous Materials Shipping Hazmat Label, Subject Matter: Hazard Communication (HW30AL)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL73BP (DL73BP)
- NMC Motor Oil Only Hazmat Label, Pk5 (M766AP)
- Nmc Safety Labels