Shop All Identification Labels
Nmc
Poison Inhalation Hazard 6 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL125P100
Zoro # G9288988
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL125P100
- Zoro # G9288988
- UPC # 88748111882
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison Inhalation Hazard |
Background Color | White, Black |
Legend/Background Color | White |
Item | Poison Inhalation Hazard 6 Dot Placard S |
Description
Poison Inhalation Hazard 6 Dot Placard S, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEET Boot and Glove Dryer, 120v, 1 Phase (M06-4GDP)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (19644)
- MOLDEX N95 Disposable Healthcare Respirator, L, Blue, PK20 (1513)
- FLAREALERT LED Road Flare, 0.5 Watt, Yellow (YB.2)
- NMC Nfpa Label Number 2", Pk5, DCN23 (DCN23)
- NMC Explosive 1.3F 1 Label, Pk25 (DL96AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Background Color: Red on White (DL73BR)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- NMC Oxygen 2 Dot Placard Sign, Material: Rigid Plastic (DL7R)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Material: Adhesive Backed Vinyl (DL181P)
- NMC Four Digit 1993 Placard, Pk10, Material: Adhesive Backed Vinyl (DL400P10)
- Nmc Identification Labels