Shop All Identification Labels
Nmc
Poison Inhalation Hazard 6 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL125P10
Zoro # G9288820
product price: $18.99
/pk 10, $1.90/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL125P10
- Zoro # G9288820
- UPC # 88748111881
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison Inhalation Hazard |
Background Color | White, Black |
Legend/Background Color | White |
Item | Poison Inhalation Hazard 6 Dot Placard S |
Description
Poison Inhalation Hazard 6 Dot Placard S, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD 1950 Dual Large End clip, Lime Green (1950LG)
- CONDOR Back Support, M (1UM60)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-425)
- AZAR DISPLAYS 1.5"H Clear C-Channel. 6-Foot Length, PK10 (600059)
- NMC Symbol B Class Division Imo Label, IMO178P (IMO178P)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL46UV)
- NMC Danger Pinch Points Label, Pk5, DGA54AP (DGA54AP)
- NMC Poison Label, DL159ALV (DL159ALV)
- NMC Renew Reuse Reduce Hard Hat Emblem, Pk25 (HH96)
- NMC Nfpa Label Symbol 3", Pk5, DCL113 (DCL113)
- BRADY Label, 3/5 In. W, Polyester, PK1000 (LAT-59-361-2.5)
- Nmc Identification Labels