Shop All Identification Labels
Nmc
Poison Inhalation Hazard 6 Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL125UV
Zoro # G9288951
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL125UV
- Zoro # G9288951
- UPC # 88748111895
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison Inhalation Hazard |
Background Color | White, Black |
Legend/Background Color | White |
Item | Poison Inhalation Hazard 6 Dot Placard S |
Description
Poison Inhalation Hazard 6 Dot Placard S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Used Oil Storage Area Sign, Landscape (OS-NS-D-710-L-16796)
- OCCUNOMIX Medium Men's Sweatshirt, Yellow (LUX-SWTLH-YM)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, 2XL, PR (HRL-05-012)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, XL, PR (12-3290-60-XL)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL48P)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL126P100)
- NMC Dot Placard Sign, 1255 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL137BPR)
- NMC Symbol Space Protected By Co2 Imo Label, IMO144R (IMO144R)
- NMC Safety Team Hard Hat Emblem, Pk25 (HH119)
- NMC Do Not Wear Loose Clothing While… Label, Pk5 (C381AP)
- ACCUFORM 6X6 HAZ WSTE UNIV WSTE POLY PK100 (MHZW16EVC)
- Nmc Safety Labels