Shop All Identification Labels
Nmc
Poison Inhalation Hazard 6 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL125R
Zoro # G9288881
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL125R
- Zoro # G9288881
- UPC # 88748104050
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | Poison Inhalation Hazard |
Background Color | White, Black |
Legend/Background Color | White |
Item | Poison Inhalation Hazard 6 Dot Placard S |
Description
Poison Inhalation Hazard 6 Dot Placard S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY D-Minus Anchor 430 11ga SST. Fasteners and Butyl Flashing Strips Sold Separately. 80pc Bulk Box (1075-SB80)
- MSA SAFETY MSA Comfo™ Classic Half Mask, Rubber, M (808074)
- RADIANS Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Grn-M (SV22X-2ZGM-M)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (52LC85)
- NMC Explosives 1.3L 1 Dot Placard Sign, Material: Rigid Plastic (DL93R)
- NMC I Will Work Environmentally Safe Hard Hat Emblem, Pk25 (HH110)
- NMC Qualified Crane Operator Hard Hat Label, Pk25 (HH58)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL73BP (DL73BP)
- NMC Certified First Aid Hard Hat Emblem, Pk25 (HH35R)
- NMC Ladder Safety Trained Hard Hat Emblem, Pk25 (HH116R)
- BRADY Material Control Tag, 5-3/4inHx3inW, PK100 (121215)
- Nmc Identification Labels