Shop All Identification Labels
Nmc
Poison Inhalation Hazard 6 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL125P
Zoro # G9288857
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL125P
- Zoro # G9288857
- UPC # 88748104049
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison Inhalation Hazard |
Background Color | White, Black |
Legend/Background Color | White |
Item | Poison Inhalation Hazard 6 Dot Placard S |
Description
Poison Inhalation Hazard 6 Dot Placard S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Mega Texture, Nitrile Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Blue (93283)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (2065-L (9))
- REEBOK Athletic Work Shoes, Black/Red, 9W, PR (RB1061)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- NMC Graphic No Fire Or Open Flame Iso Label, Pk5 (ISO420AP)
- NMC Write-On Nfpa Labels, Width: 4" (HMS14ALV)
- NMC Symbol Space Protected By Co2 Imo Label, IMO144R (IMO144R)
- NMC Misc Blank Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL61BUV10)
- NMC Toxic 6 Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL87UV50)
- NMC Tripping Hazard Iso Label, Pk5 (ISO437AP)
- NEVS No Butter/Margarine Label 1/2" x 1-1/2" (DIET-707)
- Nmc Identification Labels