Shop All Safety Tags & Identification
Nmc
Poison Inhalation Hazard 6 Dot Placard Sign
Mfr # DL125TB
Zoro # G9288918
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Tag Color Black on White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL125TB
- Zoro # G9288918
- UPC # 88748111890
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Poison Inhalation Hazard 6 Dot Placard S |
Legend | Poison Inhalation Hazard |
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Tag Color | Black on White |
Language | English |
Features | Chemical Resistant, Graffiti Proof |
UV Resistant | Yes |
Type | Placard |
Format | Message and Graphic |
Description
Poison Inhalation Hazard 6 Dot Placard S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-01-F021)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-RW (669-C/48-NRVFO-RW)
- O-CEDAR Wet Floor Sign, 2-Sided English Stand, 11" x 25", Yellow, 1/Each (JAN106)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC3FN-03-M)
- NMC Corrosive 8 Dot Placard Sign, Pk50 (DL12TB50)
- NMC Corrosive 8 Dot Placard Sign (DL12TB)
- NMC Danger High Voltage Keep Away Sign (D443A)
- NMC Hot 3257 Misc Dot Placard Sign (DL85BTB)
- NMC Danger High Voltage Inside Sign (D290RB)
- NMC Danger Do Not Use Tag, Pk25 (RPT105ST)
- ACCUFORM LOCKOUT PROCEDURE STATION 1 12 in KSS146 (KSS146)
- Nmc Lockout Tagout