Shop All Identification Labels
Nmc
Poison Inhalation Hazard 6 Dot Placard Label, Material: Pressure Sensitive Vinyl
Mfr # DL125ALV
Zoro # G9288787
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL125ALV
- Zoro # G9288787
- UPC # 88748110242
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison Inhalation Hazard |
Background Color | White, Black |
Legend/Background Color | White |
Item | Poison Inhalation Hazard 6 Dot Placard L |
Description
Poison Inhalation Hazard 6 Dot Placard L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Lockout Kit, Gray, Valve Lockout (LKXV)
- BRADY Label, 1 in W, White (M7-16-423)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 070)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PN)
- NMC Spontaneously Combustible Label, Material: Pressure Sensitive Vinyl .002 (DL21ALV)
- NMC Oxygen Hazmat Label (M769LP)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL81BUV100)
- NMC Fire Extinguisher Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH136R)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL16UV25)
- NMC Explosive Ghs Label, Material: Pressure Sensitive Paper (GHS2022AL2)
- NATIONAL CHECKING National Checking 1x2 Product Dissolvable Label, PK500 (DP12R)
- Nmc Safety Labels