Shop All Identification Labels
Nmc
Poison Gas 2 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL132UV50
Zoro # G9288848
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL132UV50
- Zoro # G9288848
- UPC # 88748112031
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison Gas 2 Dot Placard Sign, Pk50 |
Description
Poison Gas 2 Dot Placard Sign, Pk50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 /40 KA Orange)
- HONEYWELL MILLER Full Body Harness, L/XL, Elastomer (E570/URN)
- ERGODYNE ProFlex 100 Economy Hi-Vis Back Support, Orange, Large (11884)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 3-5/16D (STI-14200NC)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL46R)
- NMC Accepted Date And Initials Label, Pk3 (INL1)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL46UV)
- NMC Visitor Hard Hat Emblem, Pk25 (HH20R)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Language: English (HH125R)
- NMC Bilingual Label, 440 Volts, Pk5 (ESD325AP)
- BRADY NFPA Label, Vinyl, 1-1/4 In.W, PK500 (121161)
- Nmc Safety Labels