Shop All Identification Labels
Nmc
Poison Gas 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL132UV25
Zoro # G9288811
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL132UV25
- Zoro # G9288811
- UPC # 88748112030
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison Gas 2 Dot Placard Sign, Pk25 |
Description
Poison Gas 2 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Red Striped, 2XL, PR (2MDC3)
- STRANCO Hanging Aisle Sign, Legend 1 (HPS-FS1212-1)
- CONDOR Tacky Mat, White, 24 x 30 In, PK4 (6GPZ6)
- LAKELAND Hooded Chemical Resistant Coveralls, 3XL, White, ChemMax(R) 2, Zipper (PBLC44428-3X)
- NMC Chemical Id Label Spanish, Material: Rigid Plastic (SPCI10R)
- NMC Dangerous When Wet 4 Dot Placard Sign, Material: Rigid Plastic (DL47R)
- NMC No Pacemakers Iso Label, Pk5 (ISO426AP)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- NMC Nfpa Label Number 3", Pk5, Color: Black (DCN30)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL50PR10)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86853 (86853)
- Nmc Safety Labels