Shop All Identification Labels
Nmc
Poison Gas 2 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL132P25
Zoro # G9288583
product price: $44.69
/pk 25, $1.79/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL132P25
- Zoro # G9288583
- UPC # 88748112015
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison Gas 2 Dot Placard Sign, Pk25 |
Description
Poison Gas 2 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEIKO INSTRUMENTS High Quality SLP-MRL Multipurpose Labels, White, Labels/Roll: 220 (SKPSLPMRL)
- DUNLOP Overboots, Mens, XS, Button Tab, Ylw, PVC, PR (8802000)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311022)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Adhesive Backed Vinyl (DL146BP)
- NMC Chemical Id Label Spanish, Material: Rigid Plastic (SPCI10R)
- NMC Symbol Secondary Escape Imo Label, IMO190P (IMO190P)
- NMC Toxic 6 Dot Placard Sign, Material: Rigid Plastic (DL87R)
- NMC Ear Protection Required Bi.., Pk5 (ESD638AP)
- NMC Pg Iii 6 Dot Placard Sign, Material: Rigid Plastic (DL127R)
- NMC Danger Gasoline Label, Pk5 (D40AP)
- Nmc Identification Labels