Shop All Identification Labels
Nmc
Poison Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL132P10
Zoro # G9288601
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL132P10
- Zoro # G9288601
- UPC # 88748112013
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison Gas 2 Dot Placard Sign, Pk10 |
Description
Poison Gas 2 Dot Placard Sign, Pk10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00016)
- REEBOK Size 15 Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 100)
- J.J. KELLER Vehicle Placard, 2-3/4" H, 21" W, Aluminum (50902)
- NMC Four Digit 1993 Placard, Material: Pressure Sensitive Removable Vinyl .0045 (DL400PR)
- NMC Think Safety 1St Hard Hat Emblem, Pk25 (HH89)
- NMC Danger Contains Asbestos Hazard Warning Label (PRD82)
- NMC Dot Placard Sign, 1255 3, Material: Adhesive Backed Vinyl (DL137BP)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Material: Pressure Sensitive Removable Vinyl .0045 (DL4BPR)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Unrippable Vinyl (DL125UV)
- HARRIS INDUSTRIES Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132311 (LB132311)
- Nmc Safety Labels