Shop All Identification Labels
Nmc
Poison Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL132PR
Zoro # G9288671
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL132PR
- Zoro # G9288671
- UPC # 88748112017
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison Gas 2 Dot Placard Sign |
Description
Poison Gas 2 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924004)
- CHECKERS Warning Whip, HD, 12 Ft, Includes Flag (FS12-O)
- KEYSTONE SAFETY Polyethylene Bouffant Cap, 3/4 Mil, Waterproof, 100% Latex Free, Clear, 21", 100/Bag (BPC-E-1BG)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- NMC Symbol Primary Escape Imo Label, IMO189P (IMO189P)
- NMC Material For Recycle Hazmat Label (HW34ALV)
- NMC Danger Do Not Watch The Arc Label, Pk5, D31AP (D31AP)
- NMC Confined Space Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl (HH69)
- NMC Toxic Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL133P10)
- NMC Qualified Crane Operator Hard Hat Emblem, Pk25 (HH58R)
- NMC Flammable 3 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL158P100)
- Nmc Safety Labels