Shop All Identification Labels
Nmc
Poison 6 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL8PR50
Zoro # G9288507
product price: $68.59
/pk 50, $1.37/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL8PR50
- Zoro # G9288507
- UPC # 88748113563
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison 6 Dot Placard Sign, Pk50 |
Description
Poison 6 Dot Placard Sign, Pk50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Nomex Heat Sleeve (740-0228)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN68)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 8, W, PR (P89940)
- 3M PROTECTA Harness, 2XL, Polyester (1161303)
- NMC Electrical Power Shut-Off Label, Pk5, GEPA1AP (GEPA1AP)
- NMC Fuel Oil 3 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL100AP)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Unrippable Vinyl (DL8BUV)
- NMC Four Digit Placard 1223 (DL182R)
- NMC Certified Crane Operator Hard Hat Emblem, Pk25, Material: Reflective Vinyl Sheeting (HH34R)
- NMC Labels, Danger Lead Containing Hazard Waste, Avoid Creating Dust (PRD65)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk50, Material: Unrippable Vinyl (DL50UV50)
- Nmc Safety Labels