Shop All Identification Labels
Nmc
Poison 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL8P50
Zoro # G9288400
product price: $80.39
/pk 50, $1.61/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL8P50
- Zoro # G9288400
- UPC # 88748113558
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison 6 Dot Placard Sign, Pk50 |
Description
Poison 6 Dot Placard Sign, Pk50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-S (WJ251)
- MSA SAFETY Hygiene Kit, F/ Supreme Pro(TM) Headsets (10061294)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, L, 34-38" Waist Size (11094)
- NMC Danger Disconnect Before Servicing Label, Pk5 (DGA23AP)
- NMC Do Not Wear Loose Clothing.. Label, Pk5 (C511AP)
- NMC Emergency Medical Technician Hard Hat Emblem, Pk25 (HH40)
- NMC Radioactive I Label, Pk25 (DL25AP)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Paper (HW37AL)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, Press. Sens. Vinyl .0045, Pk100 (DL42BP100)
- CENTURION Labels Dymo 2-1/4 X 3-1/8In (30859)
- Nmc Identification Labels