Shop All Identification Labels
Nmc
Poison 6 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL8UV25
Zoro # G9288662
product price: $44.99
/pk 25, $1.80/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL8UV25
- Zoro # G9288662
- UPC # 88748113572
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison 6 Dot Placard Sign, Pk25 |
Description
Poison 6 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Blue/White (M4C-1000-595-BL-WT)
- CONDOR Leather Gloves, XL, PR (3AD39)
- FALCON SAFETY Personal Safety Horn, 120dB, Plastic (FSB1V)
- TIMBERLAND PRO Size 10 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk50 (DL42BUV50)
- NMC Used Oil Self-Laminating Label (HW38SL100)
- NMC NMC, Flammable GHS Label, Vinyl, 2" x 2", 5/PACK (GHS200AP)
- NMC Symbol Sprinkler Section Valve Imo Label, IMO169R (IMO169R)
- NMC Confined Space Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl (HH69)
- NMC Ear Protection Required In This Area Label, Pk5 (C73AP)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Unrippable Vinyl (DL35UV)
- Nmc Identification Labels