Shop All Identification Labels
Nmc
Poison 6 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL8PR25
Zoro # G9288489
product price: $42.39
/pk 25, $1.70/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL8PR25
- Zoro # G9288489
- UPC # 88748113562
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison 6 Dot Placard Sign, Pk25 |
Description
Poison 6 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Flex Time High Performance - Xxlarge PR (005-XXL)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (A950)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Burgundy (18150)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1284-RD_7X5 (U5-1284-RD_7X5)
- NMC Health Hazard Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS208AP)
- NMC Symbol Release Station Powder Imo Label, IMO160P (IMO160P)
- NMC Fire Extinguisher Trained Hard Hat Label, Pk25 (HH136)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Pk50, Material: Unrippable Vinyl (DL4BUV50)
- NMC Hazard Warning Nfpa Write-On Warning Label, Material: Pressure Sensitive Paper (WML1)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic (DL146BR)
- TOP TAPE AND LABEL INCOM® GHS1316 GHS Style Blank Self-Laminating Workplace Labels, , 3" x 6", 25/Pack (GHS¬†1316.00)
- Nmc Safety Labels