Shop All Identification Labels
Nmc
Poison 6 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL8P25
Zoro # G9288428
product price: $46.99
/pk 25, $1.88/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL8P25
- Zoro # G9288428
- UPC # 88748113557
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison 6 Dot Placard Sign, Pk25 |
Description
Poison 6 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 1.5"H Clear C-Channel. 6-Foot Length, PK10 (600059)
- JJ KELLER Labor Law Poster Kit, OH, English, 19 In. W (100-OH-K)
- PIG PIG Roof Leak Diverter, Clear, 5.27 lb. (TLS463-CL)
- STI Bopper Stopper, Lock weather spring cover (STI-6518)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Width: 4" (HM36)
- NMC Gasoline 3 Dot Placard Sign, DL134P (DL134P)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL81BUV100)
- NMC Danger Confined Space Do Not Enter Label, Pk5 (D383AP)
- NMC Graphic Of Recycle Arrow Label, ENV29AB (ENV29AB)
- NMC Radioactive I Label, Material: Pressure Sensitive Paper (DL25AL)
- NMC Nfpa Label Symbol 2", Pk5, Subject Matter: Hazard Communication (DCL132)
- Nmc Safety Labels