Shop All Identification Labels
Nmc
Poison 6 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL8P100
Zoro # G9288437
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL8P100
- Zoro # G9288437
- UPC # 88748113556
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison 6 Dot Placard Sign, Pk100 |
Description
Poison 6 Dot Placard Sign, Pk100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Die Cut Apron, Blue, 55 In. L, PK100 (46501)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 8 (32-8LFFB8-0000)
- CARHARTT High Visibility Zip Up Sweatshirt, XL (104988-BLMXLREG)
- PUMA SAFETY SHOES Work Shoes, 9-1/2, C, Black, Steel, Womens, P (642925-9.5 C)
- NMC Nfpa Label Number 2", Pk5, DCN23 (DCN23)
- NMC Corrosive 8 Graphic Dot Placard Label, Material: Pressure Sensitive Vinyl (DL12ALV)
- NMC Right-To-Know Target Organ Label, Pk5 (HMC21AP)
- NMC Flammable 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR)
- NMC Radioactive 7 Dot Placard Sign, Material: Rigid Plastic (DL16PR)
- NMC Danger Pinch Points Label, Pk5, DGA54AP (DGA54AP)
- NEVS CMA Hourly IV Tubing - I.V. Set 72 Hours Only 15/16"x3" Flr Orng w/Blk (NTUBE-4366)
- Nmc Safety Labels