Shop All Identification Labels
Nmc
Poison 6 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL8PR10
Zoro # G9288461
product price: $17.19
/pk 10, $1.72/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL8PR10
- Zoro # G9288461
- UPC # 88748113560
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison 6 Dot Placard Sign, Pk10 |
Description
Poison 6 Dot Placard Sign, Pk10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, L, 24 PK, Blue, SMMMS, Zipper (58533)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 3X (LUX-TENBIB-Y3X)
- 3M Disposable Bell Shape, Yellow (391-1012)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 2XL (7603400)
- NMC Laminated Hazmat Labels, Pk5 (M751AP)
- NMC Danger / Peligro Label, Pk5 (ESD1AP)
- NMC Graphic Do Not Remove Guard Iso Label, Pk5 (ISO429AP)
- NMC General Warning Hazard Iso Label, Pk5 (ISO436AP)
- NMC Lockout Before Service Repair Or Maint.. Hard Hat Label, Pk25 (HH74)
- NMC Oxygen Cylinder Shoulder Label, Pk25 (CY106AP)
- BRADY Lockout Tag, 3 x 5-1/2In, Polyester, PK25 (50258)
- Nmc Safety Labels