Shop All Identification Labels
Nmc
Poison 6 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL8P10
Zoro # G9288419
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL8P10
- Zoro # G9288419
- UPC # 88748113555
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison 6 Dot Placard Sign, Pk10 |
Description
Poison 6 Dot Placard Sign, Pk10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Granular Clay Absorbent, 30 lb., Bag, Gray (888002)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (60011S)
- SHOWA Cut Resistant Gloves, Gray, S, PR (541-S)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 026-050, PK25 (23201)
- NMC CPR Certificado Hard Hat Emblem, Pk25 (HH39)
- NMC Dot Placard Sign, 1263 3, Pk50, Material: Adhesive Backed Vinyl (DL138BP50)
- NMC Energy Isolation - Pneumatic Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1307)
- NMC Dot Placard, 1202 Diesel, Pk25 (DL193P25)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL48P25)
- NMC Graphic No Drinking Water Iso Label, Pk5 (ISO431AP)
- NMC Graphic Electric Ground Hazard Iso Label, Pk5 (ISO455AP)
- Nmc Safety Labels